missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Replacement Plungers

Product Code. p-184057
Click to view available options
For Use With (Equipment):
10 μL Gas-tight Autosampler Fixed Needle Syringe
10 μL Removable Guided Plunger Syringe
10 μL Removable Needle Gas-tight Syringe for CTC/Carlo Erba/Fisons Autosampler
100 μL Fixed Needle Gas-tight Syringe for Carlo Erba, CTC, Fisons Autosamplers
Fixed Needle Gas Tight Syringe (10μL)
P250-GT Code Syringe (250μL)
Removable Fitting Gas Tight Syringe (10 mL)
Removable Needle Gas Tight Syringe (10μL)
Rheodyne and Valco Valves
Syringe 009472, 009462
Syringe 100μL
Syringe Models SG-003987, SG-003988, 25 μL
Syringe Models SG-003988, SG-003985, 25 μL
Syringe Needles (10 μL)
Syringe Needles (10 μL), Fixed Needle Gas Tight Syringe
Syringe Needles (100μL), Gas Tight Syringe
Syringe Needles (100μL), Removable Needle Gas Tight Syringe
Syringe Needles (25μL), CTC Gas Tight Syringe
Syringe Needles (25μL), Fixed Needle Gas Tight Syringe
Syringe Needles (25μL), Fixed or Removable Needle Gas Tight Syringe
Syringe Needles (250μL), CTC Gas Tight Syringe
Syringe Needles (250μL), Gas Tight Syringe
Syringe Needles (5 mL), Gas Tight Syringe
Syringe Needles (5μL), Fixed Needle Gas Tight Syringe
Syringe Needles (50μL), Fixed Needle Gas Tight Syringe
Syringe Needles (500μL), CTC Gas Tight Syringe
Syringe Needles (500μL), Fixed or Removable Needle Gas Tight Syringe
Product Type:
50 mL Replacement Plunger only
Plunger
Replacement Plunger (old style), P25F-BT-GT
Replacement Plunger, 10A-VP
Replacement Plunger, 10R-C/T-GT
Replacement Plunger, P10-GP-GT
Replacement Plunger, P100-GT
Replacement Plunger, P100F-C/T-GT
Replacement Plunger, P100R-C/T-GT
Replacement Plunger, P10F-BT-GT
Replacement Plunger, P10F-C/T-GT
Replacement Plunger, P10MD-GT
Replacement Plunger, P10R-GT
Replacement Plunger, P25-GT
Replacement Plunger, P250F-CTC-GT
Replacement Plunger, P250R-C/T-GT
Replacement Plunger, P25F-C/T-GT
Replacement Plunger, P25F-CTC-GT
Replacement Plunger, P25MD-GT
Replacement Plunger, P25R-C/T-GT
Replacement Plunger, P500-GT
Replacement Plunger, P500F-CTC-GT
Replacement Plunger, P50F-C/T-GT
Replacement Plunger, P5F-PE-GT
Replacement Plunger, P5MD-GT
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 15208533

Brand: Trajan™ 031805

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Replacement Plungers are available for all SGE gas tight syringes.

  • For use with SGE gas tight syringes.
  • Use the SGE Syringe Part Number to find a replacement plunger.

Specifications

Material PTFE (Tip)
For Use With (Application) IN VITRO use only. For lab analyzers only. Not for human use.
Product Type Replacement Plunger, P10-GP-GT
For Use With (Equipment) 10 μL Removable Guided Plunger Syringe
Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt