missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Replacement Valves for Luer Lock Syringes

Product Code. 12907626
Change view
Click to view available options
For Use With (Equipment):
Syringe (5 mL to 2 L)
Syringe (50μL to 2 L)
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
12907626 Syringe (50μL to 2 L) Each
11947534 Syringe (5 mL to 2 L) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12907626 Supplier Trajan™ Supplier No. 031915
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

To pressurize a sample prior to injection, a SGE syringe is pre-fitted with a valve

  • Push-pull valve with Luer Lock termination to suit removable needle 25μL-2.5mL syringes
  • Push button valve with Luer Lock termination. Suits 5mL-2L syringes with removable Luer Lock or removable needle
  • Luer Lock valve for any Luer Lock and Luer Tip syringes or other Luer devices. Ideal when fast needle changeover is needed

Specifications

Description Luer Lock and Luer Tip
Product Type Replacement Valve
Volume (Metric) 25 μL to 2.5 mL
Product Line Trajan
For Use With (Equipment) Syringe (50μL to 2 L)
Connection Type Luer Lock, Luer Tip
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.