missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Series II Standard Fixed Needle Syringes

Product Code. 10625471
Click to view available options
Volume (Metric):
5 μL
10 μL
25 μL
50 μL
100 μL
250 μL
500 μL
Needle Gauge:
25 G
26 G
Includes:
Plunger protection
Standard plunger
Quantity:
10/Pk.
6 Pk.
Ea.
missing translation for 'unitSize'
Each
Pack of 10
Pack of 6
This item is not returnable. View return policy

Product Code. 10625471

missing translation for 'mfr': SGE™ 005000

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Standard syringes with anti-roll flange and needles that are aligned with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%

  • Stainless-steel plungers are hand fitted, noninterchangeable, nonreplaceable
  • Syringes with 5 and 10μL capacities have barrel O.D. of 6.5mm, scale length of 54.1mm and include a 50mm long 26s gauge needle
  • 25 to 500μL capacity syringes have 8mm O.D. barrel, 60mm scale length and 50mm long, 25 gauge needle Fixed-needle models have needle glued into barrel with solvent-resistant epoxy glue Removable-needle models feature a PTFE seal, a spring and nut for leak-resistant operation

Specifications

Accuracy ±1%
Material Borosilicate Glass (Barrel)
Needle Gauge 25 G
Diameter (English) Outer Needle 0.01 in.
Diameter (English) Outer 0.31 in.
Diameter (Metric) Outer 8 mm
Diameter (Metric) Outer Needle 0.5 mm
Includes Standard plunger
Length (English) Needle 1.96 in.
Product Type Microvolume Syringe
Graduations Major - 10.0 μL, Minor - 2.0 μL
Model 100F
Quantity Ea.
Volume (Metric) 100 μL
Product Line SGE
Length (Metric) Needle 50 mm
Needle Point Style Fixed Bevel
Connection Type Fixed
Graduated Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.