missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Series II Standard Removable Needle Syringes
Standard syringes with anti-roll flange and needles that are aligned with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
67.40 € - 356.00 €
Specifications
Accuracy | ±1% |
---|---|
Diameter (English) Outer Needle | 0.01 in. |
Length (English) Needle | 1.96 in. |
Product Type | Series II Standard Removable Needle Syringes |
Needle Point Style | Removable Bevel |
Product Code | Brand | Volume (Metric) | Needle Gauge | Diameter (Metric) Outer Needle | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Needle Gauge | Diameter (Metric) Outer Needle | Quantity | Price | Quantity & Availability | ||
10025590
|
SGE™
001050 |
5 μL | 26 G | 0.47 mm | 1/Pk. |
71.10 €
Each |
Estimated Shipment: 05-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10278720
|
SGE™
002050 |
10 μL | 26 G | 0.47 mm | 1/Pk. |
67.40 €
Each |
Estimated Shipment: 14-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10288720
|
SGE™
002080 |
10 μL | 26 G | 0.47 mm | 6/Pk. |
356.00 €
Pack of 6 |
Estimated Shipment: 14-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10065620
|
SGE™
003050 |
25 μL | 25 G | 0.5 mm | 1/Pk. |
71.10 €
Each |
Estimated Shipment: 11-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10228820
|
SGE™
005050 |
100 μL | 25 G | 0.5 mm | 1/Pk. |
80.80 €
Each |
Estimated Shipment: 05-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10645851
|
SGE™
006050 |
250 μL | 25 G | 0.5 mm | 1/Pk. |
97.40 €
Each |
Estimated Shipment: 19-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10421031
|
SGE™
007050 |
500 μL | 25 G | 0.5 mm | 1/Pk. |
111.00 €
Each |
Estimated Shipment: 06-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Standard syringes with anti-roll flange and needles that are aligned with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
- Stainless-steel plungers are hand fitted, noninterchangeable, nonreplaceable
- Syringes with 5 and 10μL capacities have barrel O.D. of 6.5mm, scale length of 54.1mm and include a 50mm long 26s gauge needle
- 25 to 500μL capacity syringes have 8mm O.D. barrel, 60mm scale length and 50mm long, 25 gauge needle Fixed-needle models have needle glued into barrel with solvent-resistant epoxy glue Removable-needle models feature a PTFE seal, a spring and nut for leak-resistant operation
Specifications
±1% | |
1.96 in. | |
Removable Bevel |
0.01 in. | |
Series II Standard Removable Needle Syringes | |
Removable |