missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Split Straight-Through GC Inlet Liners

Product Code. 10538492
Change view
Click to view available options
Quantity:
25/Pk.
5/Pk.
Unit Size:
Pack of 25
Pack of 5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
10538492 5/Pk. Pack of 5
12924071 25/Pk. Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10538492 Supplier SGE™ Supplier No. 092007
Estimated Shipment: 19-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Supplied in blister packs to prevent contamination

  • For various GC instruments
  • All liners are deactivated using high temperature (420°C) gas phase deactivation
  • Reduced active sites mean no unwanted reaction in samples

Specifications

Quantity 5/Pk.
Length (Metric) 7.85 cm
Product Type GC Split Straight-through Liner
Diameter (Metric) Inner 0.4 cm
Diameter (Metric) Outer 0.63 cm
For Use With (Equipment) Agilent HP 5890, 6890, 7890, 6850, 4890, Thermo 9001, GCQ TRACE 1300, Varian 1177
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.