missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Stylet Wires for Syringe Cleaning

Product Code. 15258523
Change view
Click to view available options
For Use With (Equipment):
Syringe Needles (1 mL and Larger)
Syringe Needles (15 to 500 μL)
Syringe Needles (5 to 10μL)
Unit Size:
Pack of 5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
15258523 Syringe Needles (5 to 10μL) Pack of 5
15268523 Syringe Needles (15 to 500 μL) Pack of 5
15278523 Syringe Needles (1 mL and Larger) Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15258523 Supplier Trajan™ Supplier No. 031745
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for effective cleaning of syringe needles. Trajan Scientific and Medical™ Stylet Wires for Syringe Cleaning are supplied in packs of 5.

  • Effective cleaning of syringe needle
  • Kit available as well as replacement wires

Specifications

Length (English) 5.9 in.
Length (Metric) 15 cm
Product Type Replacement Stylet Wire
For Use With (Equipment) Syringe Needles (5 to 10μL)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.