missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SH-3000 Swinging Bucket Rotor

Product Code. 15459614 Shop All Thermo Scientific Products
Change view
Click to view available options
Max. RCF:
4,575/3,706 x g
Description:
750mL Bucket
Unit Size:
Pack of 2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Max. RCF Description Unit Size
15459614 4,575/3,706 x g 750mL Bucket Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15459614 Supplier Thermo Scientific™ Supplier No. 11788
  • ONLINE EXCLUSIVE PRICE
    4160.00 €
    3900.00 € / Pack of 2
    Save 260.00 €
    6% Off
 Restricted Item
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Process microplates, PCR plates/tube strips and many commonly used centrifugal filtration and purification devices with the Thermo Scientific™ SH-3000 Swinging Bucket Rotor.

Process microplates, PCR plates/tube strips and many commonly used centrifugal filtration and purification devices with the Thermo Scientific™ SH-3000 Swinging Bucket Rotor. A wide array of available adapters provide flexible capacity from 1.5 to 500mL.

Ordering Information:

Buckets, sealing covers and microplate carriers are sold separately; order rotor body (SH-3000) and components to complete assembly. For sealing cover O-rings (set of six) order 12995. Tube adapters are also available separately. Contact your sales representative for information.

Includes:

750mL buckets (set of four) Cat. No. 11790

Compatible with:

Thermo Scientific™ Sorvall™ Evolution RC, RC-6 Plus centrifuge series

TRUSTED_SUSTAINABILITY

Specifications

Description 750mL Bucket
Material Aluminum
Type Swinging Bucket Rotor
Capacity 4 x 750 mL
Max. RCF 4,575/3,706 x g
Max. Speed 4,700 rpm
Radius (Metric) 185.4 mm (Buckets), 150.2 mm (Microplate Carriers)
Radius (Metric) Min. 91.1 mm (Buckets)
K Factor 8138
Max. Tube Length 135 mm
Max. Tube Diameter 98 mm
Net Weight 13.2 lb. (6 kg)
For Use With (Equipment) Thermo Scientific Sorvall RC 6 Plus and Evolution RC Superspeed Centrifuges
Angle 90°
Certifications/Compliance Biocontainment Certified by CAMR, HPA, Porton Down, U.K.
Min. RCF 3,411 x g (Bucket)
Biocontainment Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.