Learn More
Buerkle™ Shallow-Form Photographic Tray without Bottom Ribs
Manufactured from high quality rigid PVC. Buerkle™ Shallow Form Photographic Trays without Bottom Ribs are suited for universal laboratory or storage purposes.
Brand: Buerkle™ 4203-1050
120.58 EUR valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 1.22050kg
Description
- PVC
- Shallow form
- Thick sides, shatterproof
- Largely resistant to acids and alkalis
- Temperature resistant from -30°C to +70°C
Specifications
Inner base: 510 x 610 mm; Outer rim: 590 x 680 mm | |
70 mm | |
PVC | |
610 mm (Inner Base), 680 mm (Outer Base) | |
Rectangular |
White | |
510 mm (Inner Base), 590 mm (Outer Base) | |
Photographic Tray | |
2.75 in. |