missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ CytoRich™ Red Collection Fluid

Product Code. 12502716 Shop All Epredia Products
Change view
Click to view available options
Quantity:
20 mL
120 mL
500 mL
1 gal.
Unit Size:
1 L
4 L
Pack of 125
Pack of 180
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
12502716 500 mL 1 L
12628346 20 mL Pack of 180
12638346 120 mL Pack of 125
15337908 1 gal. 4 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12502716 Supplier Epredia™ Supplier No. B9990801

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Allow for more accurate evaluation of cytological features with Epredia™ Shandon™ CytoRich™ Red Collection Fluid, which lyses RBCs and solubilizes proteins.

  • Pre-filled containers available
  • Ready-to-use, alcohol-based fluid
  • Compatible with immunohistochemistry
TRUSTED_SUSTAINABILITY

Specifications

Product Type Collection Fluid
Quantity 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.