missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Shandon™ Disposable Base Molds, 0.95 x 0.95 x 0.2 in. (24 x 24 x 5mm)
Shop All Epredia ProductsDescription
- Constructed of rigid transparent plastic
Specifications
Specifications
| Product Type | Base Mold |
| Material | Plastic |
| Length (Metric) | 7 mm |
| Width (Metric) | 7 mm |
| Length (English) | 0.275 in. |
| Width (English) | 0.275 in. |
| Depth (Metric) | 5 mm |
| Depth (English) | 0.2 in. |
| Disposable | Single-use |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Hittar du en möjlighet till förbättring?