missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Disposable Base Molds, 0.95 x 0.95 x 0.2 in. (24 x 24 x 5mm)

Product Code. 12613036 Shop All Epredia Products
Change view
Click to view available options
Length (Metric):
7 mm
15 mm
24 mm
Width (Metric):
7 mm
15 mm
24 mm
30 mm
37 mm
Unit Size:
Pack of 500
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Width (Metric) Unit Size
12613036 24 mm 30 mm Pack of 500
12503557 7 mm 7 mm Pack of 500
12559036 15 mm 15 mm Pack of 500
12542696 24 mm 24 mm Pack of 500
11356810 24 mm 37 mm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 12613036 Supplier Epredia™ Supplier No. 41743
Quantity Price
1 197.00 € / Pack of 500
6 186.05 € / Pack of 500
 Restricted Item
In Stock
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Promote rapid paraffin hardening with Epredia™ Shandon™ Disposable Base Molds.

  • Constructed of rigid transparent plastic
TRUSTED_SUSTAINABILITY

Specifications

Product Type Base Mold
Material Plastic
Length (Metric) 24 mm
Width (Metric) 30 mm
Length (English) 0.95 in.
Width (English) 1.2 in.
Depth (Metric) 5 mm
Depth (English) 0.2 in.
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.