missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Gill™ Hematoxylin

Product Code. 12657926 Shop All Epredia Products
Click to view available options
Quantity:
4L
2 x 1L
Type:
Shandon Gill 1 Hematoxylin
Shandon Gill 2 Hematoxylin
Shandon Gill 3 Hematoxylin
Unit Size:
4 L
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 12657926

Brand: Epredia™ 6765005

Please to purchase this item. Need a web account? Register with us today!

Questo articolo non è restituibile. Consulta la politica di reso

Achieve fast and convenient results, while maintaining complete control over stain intensity with Epredia™ Shandon™ Gill™ Hematoxylin, which has mucoid staining.

  • Gill 1: Light blue nuclei

  • Gill 2: Medium blue nuclei

  • Gill 3: Blue-black nuclei

TRUSTED_SUSTAINABILITY

Specifica

Type Shandon Gill 1 Hematoxylin
Quantity 2 x 1L
compliance-icons compliance-icons compliance-icons
Avvertenza
  • Danger
Categoria di pericolo
  • Acute toxicity Category 4
  • Skin corrosion/irritation Category 2
  • Serious eye damage/eye irritation Category 1
  • Specific target organ toxicity Category 3
  • Specific target organ toxicity after repeated exposure Category 2
Indicazioni di pericolo
  • H302-Harmful if swallowed.
  • H315-Causes skin irritation.
  • H318-Causes serious eye damage.
  • H336-May cause drowsiness or dizziness.
  • H371-May cause damage to organs.
Consigli di prudenza
  • P264-Wash face, hands, and anyexposed skin thoroughly after handling.
  • P270-Do not eat, drink or smoke when using this product.
  • P280-Wear protective gloves/protective clothing/eye protection/face protection.
  • P260-Do not breathe dust/fume/gas/mist/vapours/spray.
  • P271-Use only outdoors or in a well-ventilated area.
  • P308+P313-IF exposed or concerned: Get medical advice/attention.
  • P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
  • P302+P352-IF ON SKIN: Wash with plenty of water/soap.
  • P332+P313-If skin irritation occurs: Get medical advice/attention.
  • P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
  • P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
  • P403+P233-Store in a well-ventilated place. Keep container tightly closed.
  • P405-Store locked up.
  • P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
  • P362-Take off contaminated clothing.
Informazioni supplementari
  • MIXTURE LIST-Contains : ethylene glycol,acetic acid, aluminium sulphate, sodium iodate
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato