missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Neoprene Cork Dissecting Boards, Small

Product Code. 13459386 Shop All Epredia Products
Change view
Click to view available options
Size:
Small
Large
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
13459386 Small Each
15323575 Large Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13459386 Supplier Epredia™ Supplier No. 36119
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Epredia™ Shandon Neoprene Cork Dissecting Boards feature a durable cutting surface over a marine plywood base.

  • Permanently cemented 0.25in. (6mm) layer of neoprene cork
  • Composed of blended rubber and cork that allows thorough rinsing and resists absorption
  • Cut-resistant finish
  • Rubber bumpers attach to each corner to raise the cutting surface to 1.5in. (3.8cm)
  • Large board measures 16L x 23W x 0.75in.H (40.6 x 58.4 x 1.9cm)
  • Small board measures 12L x 16W x 0.75in.H (50.5 x 40.6 x 1.9cm)

Ordering Information:
Fits Woll Drain Dissecting Tray 360

TRUSTED_SUSTAINABILITY

Specifications

Product Type Dissecting Boards
Material Blended Rubber and Cork
Size Small
Dimensions (L x W x H) 12 x 16 x 0.75 in. (30.5 x 40.6 x 1.9 cm)
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 16 in.
Width (Metric) 40.6 cm
Height (English) 0.75 in.
Height (Metric) 1.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.