missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Polyethylene Dissecting Boards, blue, small

Product Code. 15544395 Shop All Epredia Products
Change view
Click to view available options
Blue; Small Board
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15544395 Blue; Small Board
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Este artículo no se puede devolver. Vea la política de devoluciones
Código de producto. 15544395 Proveedor Epredia™ N.º de proveedor B361192

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Ver productos alternativos

missing translation for 'validMainframeMsg'

Este artículo no se puede devolver. Vea la política de devoluciones

Epredia™ Shandon Polyethylene Dissecting Boards will not dull fine surgical cutting edges.

  • Durable, easy-to-clean 0.75in. (1.9cm) thick polyethylene
  • White opaque surface provides an excellent background for cutting surgical or research specimens
  • Photographic blue surface allows specimens to be photographed directly on the board; no need for removal to another location
  • Large board measures 16L × 23W × 0.75in.H (40.6 × 58.4 × 1.9cm)
  • Small board measures 12L × 16W × 0.75in.H (30.48 × 40.64 × 1.905cm)
TRUSTED_SUSTAINABILITY

Especificaciones

Product Type Dissecting Boards and Pins
Color Blue
Material Polyethylene
Size Small
Dimensions (L x W x H) 12 x 16 x 0.75 in. (30.5 x 40.6 x 1.9 cm)
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 16 in.
Width (Metric) 40.6 cm
Height (English) 0.75 in.
Height (Metric) 1.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.