missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Scalpel Blade No. 20, Sterile, 1.75 in. (4.5cm)

Product Code. 15668765 Shop All Epredia Products
Change view
Click to view available options
Size:
# 20
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15668765 # 20 Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15668765 Supplier Epredia™ Supplier No. 53220
  • ONLINE EXCLUSIVE PRICE
    113.00 €
    95.82 € / Pack of 100
    Save 17.18 €
    15% Off
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cut precisely with the Epredia™ Shandon™ Scalpel Blade No. 20, which is 1.75 in. (4.5cm) in length.

  • Properly hardened, tempered and passivated
  • Electronically polished and cleaned for a high-quality finish
  • Quality patterns, dimensions and finish held to exacting standards, producing the finest instruments available
  • Defect-free in material and workmanship
TRUSTED_SUSTAINABILITY

Specifications

Size # 20
Length (English) 1.75 in.
Length (Metric) 4.5 cm
Sterility Sterile
Quantity 10/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.