missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Tissue Sponges

Product Code. 12704888 Shop All Epredia Products
Change view
Click to view available options
Color:
Blue
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
12704888 Blue Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12704888 Supplier Epredia™ Supplier No. 8453
  • ONLINE EXCLUSIVE PRICE
    28.00 €
    20.22 € / Pack of 100
    Save 7.78 €
    27% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Protect small biopsies from overprocessing with Epredia™ Tissue Sponges.

  • Blue, open-cell foam sponge holds specimen in cassette

Dimension:

  • Rectangular, 1 x 1.2 in. (25 x 31mm)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Tissue Sponge
Color Blue
Length (Metric) 25 mm
Width (Metric) 31 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.