missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Shandon™ Stainless-Steel Deep Instrument Trays, 18.1x 12.4 x 2.4 in. (L x W x D) (46 x 31.4 x 6cm)
Shop All Epredia Products
Click to view available options
Length (English):
18.1 in.
Unit Size:
Each
Description
- Constructed of surgical grade stainless steel
Specifications
Specifications
| Product Type | Instrument Trays |
| Material | Stainless Steel |
| Dimensions (L x W x H) | 18.1 x 12.4 x 2.4 in. (46 x 31.4 x 6 cm) |
| Length (English) | 18.1 in. |
| Length (Metric) | 46 cm |
| Width (English) | 12.4 in. |
| Width (Metric) | 31.4 cm |
| Height (English) | 2.4 in. |
| Height (Metric) | 6 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction