missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Tissue-Marking Dyes, Tissue marking dye kit

Product Code. 10799839 Shop All Epredia Products
Change view
Click to view available options
Quantity:
59 mL
5 x 59 mL
Color:
Black
Blue
Green
Multiple
Red
Yellow
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Color Unit Size
10799839 5 x 59 mL Multiple Each
10413229 59 mL Blue Each
10830020 59 mL Black Each
10530159 59 mL Yellow Each
10692479 59 mL Red Each
10415339 59 mL Green Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10799839 Supplier Epredia™ Supplier No. 3120123
  • ONLINE EXCLUSIVE PRICE
    235.00 €
    220.38 € / Pack of 1
    Save 14.62 €
    6% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Permanently mark the margins of excised surgical specimens for exact orientation with Epredia™ Shandon™ Tissue-Marking Dyes.

  • Special binding pigment evenly coats the tissue without penetrating tissue surface
  • Does not interfere with diagnostic interpretation
  • Quick-drying and easy-to-use; decreases time-factor in urgent frozen-sectioning

Ordering Information:

Available individually or as a kit (includes one bottle each of black, blue, yellow, red, and green; 50 applicator sticks; storage base).

TRUSTED_SUSTAINABILITY

Specifications

Color Multiple
Product Type Tissue Marking Dye
Quantity 5 x 59 mL
Includes 1 bottle each of blue, black, yellow, red, green; 50 applicator sticks; storage base
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.