missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Sharpie™ UltraFine Point Lab Markers

Product Code. 17675915 Shop All Micronova Products
Change view
Click to view available options
Color:
Black
Blue
Unit Size:
Pack of 12
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17675915 Black Pack of 12
17685915 Blue Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17675915 Supplier Micronova™ Supplier No. PEN51
Stock Up and Save Up to 60%
Use promo code 28009
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sharpie™ UltraFine Point Lab Markers use permanent ink and are supplied capped. The ultra fine tip allows for precise labeling and documentation.

  • Product Type: Marker Pen
  • Tip Type: Fiber
  • Tip Size: Ultra Fine (0.2 mm)
  • Supplied with Cap: Yes
  • For Use With (Application): Labeling and Documentation
  • For Use With (Equipment): Sample Containers, Slides, Glass, Plastic, and Paper

Specifications

Material Plastic
Color Black
Cover Color White
Dimensions (L x W) 15.24 x 1.27 cm (6 x 0.5 in.)
Autoclavable Not Autoclavable
Certifications/Compliance ISO9001 Certified Facility
Disposable Reusable
For Use With (Application) Labeling and documentation
For Use With (Equipment) Sample Containers, Slides, Glass, Plastic, and Paper
Packaging 4 Pens/First Bag, 12 Pens/Double Bag, 12 Pens/Cs.
Product Type Permanent Marker Pen
Sterility Non-sterile
Tip Style Ultra Fine (0.2 mm)
Weight (English) 0.32 oz.
Weight (Metric) 9.0718 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.