missing translation for 'onlineSavingsMsg'
Learn More

Sharpsguard™ orange 1 0.84L Multi-Purpose Sharps Container with Push-Down Lid

Ideal for phlebotomist usage with a push-down, one-piece lid which incorporates a vacutainer remover. Sharpsguard™ orange 1 0.84L Multi-Purpose Sharps Container with Push-Down Lid is for disposal of sharps that have not been contaminated with medicinal products.

Brand:  Daniels Healthcare DD477OL

Code : 02

Additional Details : Weight : 4.48920kg

Product Code. 12312439

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Supplied with lid assembled
  • Container for disposal by incinceration
  • Will fit securely into Sharpsguard tray range
  • Rigid polypropylene construction and wall thickness
  • Offers outstanding protection against penetrating sharps and leaking fluids
  • When container is full to the fill line it must be locked and disposed of safely
  • All have clear British Standard markings, user instructions and a visible fill line
Specifications

Specifications

Polypropylene
BS 7320: 1990, ISO 9002
Yellow, Orange
205 mm
Autoclavable
0.84 L
Lid
127 mm
70 x 32 mm (L x W)
Ideal for phlebotomists
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers