missing translation for 'onlineSavingsMsg'
Learn More

Sharpsguard™ pharmi 11.5 Multi-Purpose 10.91L Waste Container

Product Code. 12302449
Change view
Click to view available options
Capacity (Metric):
10.91 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12302449 10.91 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 12302449 Supplier Daniels Healthcare Supplier No. DD210
  • ONLINE EXCLUSIVE PRICE
    6.36 €
    4.57 € / Pack of 1
    Save 1.79 €
    28% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

An ideal general-purpose pharmaceutical waste container for the disposal of medicinal waste in original packaging. Sharpsguard™ pharmi 11.5 Multi-Purpose 10.91L Waste Container is supplied with lid assembled.

  • An ideal general-purpose waste container for the disposal of pharmaceutical waste in original packaging, such as unused pills; no sharps
  • This next evolution of the pharmi container offers a sustainable alternative made from 100% recycled plastic
  • While in use, this container can be positioned safely in one of the Point of Use accessories in the POUDS™ range
  • Container is for disposal by incineration or other authorized process; designed for the consignment of waste categorized by EWC codes: 18-01-09 and 18-02-08

Specifications

Capacity (Metric) 10.91 L
Certifications/Compliance BS 7320: 1990, ISO 9002
Closure Type Lid
Color Blue
Height (Metric) 285 mm
Length (Metric) 176 mm
Opening Size (Metric) 77 x 45 mm (L x W)
Autoclavable Autoclavable
For Use With (Application) Designed for the safe collection, transportation and disposal of medicinal waste in original packaging i.e tablets or bottles
Material Polypropylene
Product Type Waste Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.