missing translation for 'onlineSavingsMsg'
Learn More

BOLA Sheets

Product Code. 10003531
Click to view available options
Width (Metric):
150 mm
300 mm
600 mm
Thickness:
0.025 mm
0.05 mm
0.25 mm
0.5 mm
0.75 mm
1 mm
1.5 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10003531

Brand: BOLA S183308

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sheets, Non-absorbant

Delivered in rolls with a length of 1000 mm.

Specifications

Absorbancy Non-absorbent
Width (Metric) 150 mm
Thickness 0.05 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.