missing translation for 'onlineSavingsMsg'
Learn More

BTX™ Petri Dish Platinum Electrode Chamber for Electroporators, Negative

Product Code. 15467330
Change view
Click to view available options
Connection Type:
Banana Plug to Micrograbber
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connection Type Unit Size
15467330 Banana Plug to Micrograbber Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15467330 Supplier BTX™ Supplier No. 450501
Estimated Shipment: 08-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Petri Dish Platinum Electrode Chamber for use with Tissue Slice Platinum Chamber Electrode Kit (cat. no. BTX450500).

  • Accessory for Electroporators
  • 7 mm and 10 mm chambers available
  • Petri dish contains platinum electrode chamber
  • Wand goes over it to complete electroporation

Specifications

For Use With (Application) Ex vivo electroporation
For Use With (Equipment) ECM 830, ECM 2001+, Legacy ECM 2001, and Gemini X2
Material Platinum
Product Line BTX Electroporation
Product Type Tissue Slice Chamber
Voltage 100 V
Description Petri Dish Platinum Electrode Chamber Only, 10mm, negative
Diameter (English) 0.39 in.
Diameter (Metric) 10 mm
Quantity 1 Ea.
Sterility Non-sterile
Connection Type Banana Plug to Micrograbber
Interface Digital User
Pulse Form Square Wave
Required Accessories Platinum Electrode Wand (45-0492 or 45-0502), Cables (45-0503 and 45-0511)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.