missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Shell Vial Kit, PP, Clear, PE plug

Product Code. 12970941 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
1.28 mL
4 mL
5.5 mL
Unit Size:
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
12970941 5.5 mL Pack of 100
11561404 1.28 mL Pack of 100
12980941 4 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 12970941
From Chemicals to Chromatography
Use promo code 27991
View all promotions
Estimated Shipment: 19-08-2026
Add to basket
Add to basket

Recommended for HPLC usage.

  • Shell vials and the appropriate plugs can also be supplied as a 2in1 KIT
  • Handy and inexpensive vial/ closure combination for uncritical analyses
TRUSTED_SUSTAINABILITY

Specifications

Description Shell Vial
Color Clear
Diameter (Metric) Outer 14.65 mm
Material Polypropylene
Volume (Metric) 5.5 mL
No. per Pack 100
Closure Size 15
Marking Spot No
Height (Metric) 44.6 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.