missing translation for 'onlineSavingsMsg'
Learn More

Justrite Shelves for EN Cabinet 226-EN 2903

Product Code. 17742378
Change view
Click to view available options
Color:
Light Gray
Stainless Steel
Shelf Type:
Installed
Pull Out
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Shelf Type Unit Size
17742378 Light Gray Pull Out Each
17712378 Stainless Steel Pull Out Each
17722378 Stainless Steel Installed Each
17732378 Light Gray Installed Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17742378 Supplier Justrite Supplier No. JCB60VS000
  • ONLINE EXCLUSIVE PRICE
    99.52 €
    81.00 € / Pack of 1
    Save 18.52 €
    18% Off
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Additional shelf accessory for EN Cabinets 226-EN. Choice of installed or pull out shelves in stainless steel or epoxy coated finishing.

  • Choice of stainless steel or epoxy coated shelves
  • Choice of installed or pull out shelves

Specifications

For Use With (Equipment) EN Cabinet 226-EN 2903
Length (Metric) 42 cm
Shelf Type Pull Out
Width (Metric) 49 cm
Color Light Gray
Material Steel
Product Type Shelf
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.