missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Shelf

Product Code. 15846392 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Dimensions (L x W):
386 x 312 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
15846392 386 x 312 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15846392
  • ONLINE EXCLUSIVE PRICE
    152.00 €
    136.00 € / Pack of 1
    Save 16.00 €
    10% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Material: Wire; For Use With: Isotemp gravity convection oven/Incubator, 2.3/2.5 cu. ft.

  • Material: Stainless steel
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Isotemp gravity convection oven/incubator, 2.3/2.5 cu. ft.
Material Wire
Type Shelf
Dimensions (L x W) 386 x 312 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.