missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Shelves for Heratherm™ Ovens and Incubators

Product Code. 12665316 Shop All Thermo Scientific Products
Change view
Click to view available options
Depth (English):
11.4 in.
12.9 in.
14.8 in.
19.8 in.
20.2 in.
21.06 in.
Width (English):
11.4 in.
12.9 in.
14.8 in.
19.8 in.
20.2 in.
21.06 in.
38.74 in.
For Use With (Equipment):
Adv Prot OMH400/Gen Inc IGS400, 400l
Adv Prot OMH750/Gen Inc IGS750, 750l
Adv Prot/Gen Incubator 400l
Adv Prot/Gen Incubator 750l
Heratherm Adv Prot Incubator 100l
Heratherm Adv Prot Incubator 180l
Heratherm Adv Prot Oven 750I 400V
Heratherm Adv Protocol Incubator 60l
Heratherm Compact Incubator
Heratherm General Incubator 100L
Heratherm General Incubator 180l
Heratherm General Incubator 60l
Length (English):
12.9 in.
17.2 in.
20.7 in.
Unit Size:
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (English) Width (English) For Use With (Equipment) Length (English) unitSize
12665316 21.06 in. 21.06 in. Adv Prot/Gen Incubator 400l 20.7 in. Each
11621571 11.4 in. 11.4 in. Heratherm Compact Incubator - Each
10784222 14.8 in. 14.8 in. Heratherm General Incubator 100L 12.9 in. Each
10600601 12.9 in. 12.9 in. Heratherm General Incubator 180l 12.9 in. Each
10841481 14.8 in. 14.8 in. Heratherm General Incubator 60l 12.9 in. Each
10363940 12.9 in. 12.9 in. Heratherm Adv Prot Incubator 100l 17.2 in. Each
10598290 12.9 in. 12.9 in. Heratherm Adv Protocol Incubator 60l 12.9 in. Each
10160060 19.8 in. 19.8 in. Heratherm Adv Prot Incubator 180l 17.2 in. Each
12675316 21.06 in. 38.74 in. Adv Prot/Gen Incubator 750l - Each
12685316 21.06 in. 21.06 in. Adv Prot OMH400/Gen Inc IGS400, 400l - Each
12605326 20.2 in. 20.2 in. Heratherm Adv Prot Oven 750I 400V - Each
12695316 21.06 in. 21.06 in. Adv Prot OMH750/Gen Inc IGS750, 750l - Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 12665316 Supplier Thermo Scientific™ Supplier No. 50135241
  • ONLINE EXCLUSIVE PRICE
    318.00 €
    300.00 € / Pack of 1
    Save 18.00 €
    5% Off
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Perforated and wire mesh shelves

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Adv Prot/Gen Incubator 400l
Type Shelf
Includes (2) Shelf Supports
Material Stainless Steel
Length (English) 20.7 in.
Width (English) 21.06 in.
Width (Metric) 49.08 cm
Depth (English) 21.06 in.
Depth (Metric) 49.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.