missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Ovens and Furnaces
- Oven Accessories
- Thermo Scientific™ Shelves for Heratherm™ Ovens and Incubators
Thermo Scientific™ Shelves for Heratherm™ Ovens and Incubators
Product Code. 12695316 Shop All Thermo Scientific Products
Change view
Click to view available options
Depth (English):
11.4 in.
12.9 in.
14.8 in.
19.8 in.
20.2 in.
21.06 in.
Width (English):
11.4 in.
12.9 in.
14.8 in.
19.8 in.
20.2 in.
21.06 in.
38.74 in.
For Use With (Equipment):
Adv Prot OMH400/Gen Inc IGS400, 400l
Adv Prot OMH750/Gen Inc IGS750, 750l
Adv Prot/Gen Incubator 400l
Adv Prot/Gen Incubator 750l
Heratherm Adv Prot Incubator 100l
Heratherm Adv Prot Incubator 180l
Heratherm Adv Prot Oven 750I 400V
Heratherm Adv Protocol Incubator 60l
Heratherm Compact Incubator
Heratherm General Incubator 100L
Heratherm General Incubator 180l
Heratherm General Incubator 60l
Unit Size:
Each
Length (English):
12.9 in.
17.2 in.
20.7 in.
12 product options available for selection
| Product Code. | Depth (English) | Width (English) | For Use With (Equipment) | Unit Size | Length (English) |
|---|---|---|---|---|---|
| 12695316 | 21.06 in. | 21.06 in. | Adv Prot OMH750/Gen Inc IGS750, 750l | Each | - |
| 11621571 | 11.4 in. | 11.4 in. | Heratherm Compact Incubator | Each | - |
| 10784222 | 14.8 in. | 14.8 in. | Heratherm General Incubator 100L | Each | 12.9 in. |
| 10600601 | 12.9 in. | 12.9 in. | Heratherm General Incubator 180l | Each | 12.9 in. |
| 10841481 | 14.8 in. | 14.8 in. | Heratherm General Incubator 60l | Each | 12.9 in. |
| 10363940 | 12.9 in. | 12.9 in. | Heratherm Adv Prot Incubator 100l | Each | 17.2 in. |
| 10598290 | 12.9 in. | 12.9 in. | Heratherm Adv Protocol Incubator 60l | Each | 12.9 in. |
| 10160060 | 19.8 in. | 19.8 in. | Heratherm Adv Prot Incubator 180l | Each | 17.2 in. |
| 12665316 | 21.06 in. | 21.06 in. | Adv Prot/Gen Incubator 400l | Each | 20.7 in. |
| 12675316 | 21.06 in. | 38.74 in. | Adv Prot/Gen Incubator 750l | Each | - |
| 12685316 | 21.06 in. | 21.06 in. | Adv Prot OMH400/Gen Inc IGS400, 400l | Each | - |
| 12605326 | 20.2 in. | 20.2 in. | Heratherm Adv Prot Oven 750I 400V | Each | - |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
This item is not returnable.
View return policy
Product Code.
12695316
Supplier
Thermo Scientific™
Supplier No.
50135246
-
333.00 €
312.00 € / Pack of 1
Save 21.00 €
6% Off
You must Sign In and have a business account to purchase this item.
Restricted Item
In Stock
Log in to see stock.
Log in to see stock.
Add to basket
Add to basket
missing translation for 'validMainframeMsg'
This item is not returnable.
View return policy
Description
Perforated and wire mesh shelves
Specifications
Specifications
| For Use With (Equipment) | Adv Prot OMH750/Gen Inc IGS750, 750l |
| Type | Shelf |
| Includes | (2) Shelf Supports |
| Width (English) | 21.06 in. |
| Width (Metric) | 49.08 cm |
| Depth (English) | 21.06 in. |
| Depth (Metric) | 49.8 cm |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?