missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ Shimadzu 2010 Split / Splitless FocusLiner

Product Code. 12953991
Change view
Click to view available options
Quantity:
1 Ea.
25/Pk.
Unit Size:
Each
Pack of 25
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
12953991 25/Pk. Pack of 25
12943991 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12953991 Supplier Trajan Scientific and Medical™ Supplier No. 09205925
Estimated Shipment: 19-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds

  • Each batch of liners tested for activity
  • Manufactured from borosilicate glass
  • Color coded by geometry for easy identification
  • For use with Shimadzu instruments

Specifications

Quantity 25/Pk.
Length (Metric) 95 mm
Product Type GC Inlet Liner
Diameter (Metric) Inner 3.4 mm
Diameter (Metric) Outer 5 mm
For Use With (Equipment) Shimadzu 2010 GC Instruments
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.