missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ Shimadzu Split / Splitless Liner with Middle Gooseneck

Product Code. 12904021
Change view
Click to view available options
Product Type:
GC Inlet Liner
GC Inlet Liner, Split/Splitless Liner w/ Middle Gooseneck
Quantity:
1 Ea.
25/Pk.
5/Pk.
Unit Size:
Each
Pack of 25
Pack of 5
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Quantity unitSize
12904021 GC Inlet Liner 25/Pk. Pack of 25
12994001 GC Inlet Liner, Split/Splitless Liner w/ Middle Gooseneck 5/Pk. Pack of 5
12984011 GC Inlet Liner 5/Pk. Pack of 5
12994011 GC Inlet Liner 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12904021 Supplier Trajan Scientific and Medical™ Supplier No. 09208525
Estimated Shipment: 02-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds

  • Each batch of liners tested for activity
  • Manufactured from borosilicate glass
  • Color coded by geometry for easy identification
  • For use with Shimazdu instruments

Specifications

Quantity 25/Pk.
Length (Metric) 95 mm
Product Type GC Inlet Liner
Diameter (Metric) Inner 3.4 mm
Diameter (Metric) Outer 5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.