missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Short Form Polypropylene Graduated Cylinder

Product Code. 12055322 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
50 mL
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12055322 50 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12055322 Supplier BRAND™ Supplier No. 41628
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Polypropylene, high clarity.

  • Calibrated to contain (TC, In)
  • Exposure to temperatures up to 80 °C will not cause permanently exceeded error limits
  • TRUSTED_SUSTAINABILITY

    Specifications

    Capacity (Metric) 50 mL
    Material Polypropylene
    Tolerance ±1 mL
    Class B
    Calibration To Contain
    Scale Embossed
    Quantity 10
    Graduations 1 mL
    Limit of Error 1.0 mL
    Max. Temperature 80°C
    Shape Round
    Base Type Hexagonal
    Type Graduated Cylinder
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.