missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Short-Term Detector Tubes - De Tube Hydrogen Sulfide

Product Code. 10347892
Change view
Click to view available options
Components Measured:
Hydrogen Sulfide
Hydrogen Sulfide 0.2%/a
Hydrogen Sulfide 0.2/b
Hydrogen Sulfide 2%/A
Hydrogen Sulfide 2/a
Hydrogen Sulfide 2/b
Hydrogen Sulfide, Sulfur Dioxide 0.2%/A
Measurement Range:
0.2 to 5ppm
0.2 to 6ppm
0.2 to 7 vol.%
2 to 200ppm
2 to 40 vol.%
2 to 60ppm
Unit Size:
Each
Pack of 10
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Components Measured Measurement Range unitSize
10347892 Hydrogen Sulfide 0.2 to 5ppm Pack of 10
10473172 Hydrogen Sulfide 2/b 2 to 60ppm Pack of 10
10388421 Hydrogen Sulfide, Sulfur Dioxide 0.2%/A 0.2 to 7 vol.% Each
10153671 Hydrogen Sulfide 0.2%/a 0.2 to 7 vol.% Pack of 10
10010022 Hydrogen Sulfide 0.2/b 0.2 to 6ppm Pack of 10
12951677 Hydrogen Sulfide 2%/A 2 to 40 vol.% Each
15365442 Hydrogen Sulfide 2/a 2 to 200ppm Pack of 10
10559722 Hydrogen Sulfide 2/a 2 to 200ppm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10347892 Supplier Dräger™ Supplier No. 8101461
  • ONLINE EXCLUSIVE PRICE
    244.47 €
    143.69 € / Pack of 10
    Save 100.78 €
    41% Off
 Restricted Item
Estimated Shipment: 28-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For gas detection

  • Glass vial
  • Calibrated 100mL sample of air drawn through tube with Drager Accuro™ bellows pump

Specifications

Components Measured Hydrogen Sulfide
Measurement Range 0.2 to 5ppm
Quantity 10/Box
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.