missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ 460 Series PVC-Coated Cold Resistant Gloves

Product Code. 17871171
Change view
Click to view available options
Size:
Medium
Large
X-Large
Unit Size:
10 pairs
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17871171 Medium 10 pairs
17881171 Large 10 pairs
17891171 X-Large 10 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17871171 Supplier SHOWA™ Supplier No. 46008M
Estimated Shipment: 10-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Insulated gloves protect hands, and remain flexible in low temperatures. Rough-textured PVC coating protects against oils and chemicals, while also enhancing grip capabilities and tactile precision.

  • Gloves remain flexible in temperatures as low as -4°F (-20°C)
  • PVC coating protects against oils and chemicals
  • Rough grip enhances tactile precision when handling small, greasy components
  • Extended wrist protection from harmful substances
  • Reduced potential exposure to bacteria, viruses, and fungi

Specifications

Coated Area Full
Coating Material PVC
Color Orange
Exterior Finish Fully Textured
Hand Specific
Size Medium
For Use With (Application) Chemical Spray/Treatment, Coating Preparation, and Painting
Glove Cuff Style Gauntlet
Liner Material Acrylic
Series 460
Length (English) 11.8 in.
Length (Metric) 30 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.