missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ 7500PF Nitrile Disposable Gloves

Product Code. 16415434
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 100
Pack of 90
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
16415434 Small Pack of 100
16435434 X-Small Pack of 100
16405434 Medium Pack of 100
16495424 Large Pack of 100
16425434 X-Large Pack of 100
16445434 2X-Large Pack of 90
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 16415434 Supplier SHOWA™ Supplier No. 7500PF07S
  • ONLINE EXCLUSIVE PRICE
    36.00 €
    25.48 € / Pack of 100
    Save 10.52 €
    29% Off
View all promotions
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Competitively priced, high-quality disposable nitrile gloves provide a second-skin feel to significantly reduce hand fatigue.

  • Latex-free, 100% nitrile
  • Economy grade
  • Powder free
  • Rolled cuff prevents dirt from entering the glove
  • Second-skin feel reduces hand fatigue
  • Ideal for industrial applications including laboratory, food services, pharmaceutical, aerospace, utilities

Specifications

Certifications/Compliance FDA 21 CFR 170-199, ASTM D5511 and D5526 Standards, ASTM D5511, ASTM D5526
Applications Industrial, Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Latex Free Yes
Material Nitrile
Powdered Powder Free
Product Type Nitrile Gloves
Size Small
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
Model 7500PF S
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.