missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ NSK24™ Blue Chemical Resistant Nitrile Coated Gloves

Product Code. 17811211
Change view
Click to view available options
Size:
8
9
10
11
Unit Size:
12 pairs
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17811211 8 12 pairs
17821211 9 12 pairs
17831211 10 12 pairs
17841211 11 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17811211 Supplier SHOWA™ Supplier No. NSK2408S
Stock Up Your Lab
Use promo code 28007
View all promotions
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Watertight, knit-lined nitrile glove provides protection from a wide array of solvents, oils and acids.

Protection from a wide array of solvents, oils and acid.

  • Flexibility and dexterity not found in a heavier- mil glove
  • Rough-finish texture delivers a sure grip in even the most oily and wet applications
  • Interlock liner ensures an added degree of comfort and liner protection
  • Color: Blue

Compliance

Data Testing is available upon request.

Specifications

ANSI Abrasion Rating ANSI 2
Certifications/Compliance 21 CFR 170-199, ASTM D5526
Certifications/Compliance (Europe) CE
Chlorinated No
Color Blue
Latex Free Yes
Material Nitrile
Size 8
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
EN388 Standard EN 388:2016 4112X
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLOPT
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Suitable for use in oily greasy applications, refineries, sewer cleaning, deep sea fishing, wet cement handling, protection from hexavalent chromium, protection from fuels, painting, masonry and food handling applications
Glove Cuff Style Gauntlet
Grip Design Rough
Liner Material Cotton/Polyester
Lining Lined
Model NSK24-08
Series SHOWA™ NSK24 Blue
Length (English) 14 in.
Length (Metric) 35.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.