missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ SHP-200 Series Large Capacity Digital Stirring Hotplate

Product Code. 17782529
Change view
Click to view available options
Top Plate Material:
Aluminum Alloy
Ceramic
Dimensions (L x W x H):
37.5 x 31 x 10.5 cm
37.5 x 31 x 12.5 cm
Temperature (Metric):
0°C to 300°C
0°C to 450°C
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Top Plate Material Dimensions (L x W x H) Temperature (Metric) Unit Size
17782529 Aluminum Alloy 37.5 x 31 x 12.5 cm 0°C to 300°C Each
17772529 Ceramic 37.5 x 31 x 10.5 cm 0°C to 450°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17782529 Supplier Cole-Parmer™ Supplier No. 0480778
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Simple and economical Hotplates with digital stirring capabilities.

  • Compact, space-saving design suits even cluttered laboratories
  • Powerful magnets provide strong stirring action up to 2000 rpm
  • Capable of mixing large volumes up to 15 L*
  • Flashing light warns when top plate is hot, while safety circuit protects against overheating
  • All models include an integral fitting for attaching a support rod
  • Feature either coated aluminum top plate for rapid heating and better temperature uniformity or chemically resistant glass ceramic that stays cool around the edges to help prevent burns
  • 'Hot' warning light will flash whenever plate temperature is above 50°C, even when hotplate is turned off (lasts up to 30 min without power)

Specifications

Top Plate Material Aluminum Alloy
Voltage 230 V
Size 30 x 30 cm
Temperature (Metric) 0°C to 300°C
Type Stirring Hotplate
Shape Square
Max. Sample Load 15 L
Plug Type EU/UK
No. of Positions 1
Max. Container Size 15 L
Stirring Range 100 to 1500 rpm
Warranty 3 Years
Dimensions (L x W x H) 37.5 x 31 x 12.5 cm
Certifications/Compliance CE, UKCA
Display Digital
Show More Show Less

Based on water contained in a 20 L glass bottom flask.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.