missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ SICCO™ Antistatic Gloves

Product Code. 17157744
Change view
Click to view available options
Material:
EPDM
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
17157744 EPDM Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17157744 Supplier Bohlender™ Supplier No. V197409
  • ONLINE EXCLUSIVE PRICE
    1338.75 €
    1007.92 € / Pack of 1
    Save 330.83 €
    24% Off
View all promotions
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Antistatic Gloves made of EPDM, suitable for use with transfer chambers.

  • Wearable on both sides
  • Suitable for openings of diameter 190 mm
  • Resistant to tear, perforation and abrasion
  • High flexibility
  • Low voltage value
  • Electroconductive

Specifications

Description Electroconductive
Material EPDM
Size 9.75
Length (English) 31.4 in.
Length (Metric) 800 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.