missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ SICCO™ Big Star Desiccator Antistatic

Product Code. 17147724
Change view
Click to view available options
Volume (Metric):
156 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
17147724 156 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17147724 Supplier Bohlender™ Supplier No. V192507

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Big Star Desiccator Antistatic made of conductive polycarbonate and aluminum.

  • Aluminum frame with static dissipative panels made of polycarbonate
  • Includes two shelves made of stainless steel, tray and hygrometer
  • Usable with up to 17 shelves
  • All materials used can discharge electrostatic charging by means of a grounding cable which can be connected on the back side (connecting thread M6)
  • Reinforced Aluminum frame with panels made of antistatic polycarbonate
  • Door with magnetic catch and circular rubber seal
  • Non-slip rubber feet
  • Easy to read electronic hygrometer
  • Variable height shelves made of stainless steel
  • Telescopic shelves
  • Connection for grounding cable
  • Tray for desiccant

Specifications

Material Polycarbonate
Volume (English) 41 gal.
Volume (Metric) 156 L
Width (English) 22 in.
Width (Metric) 560 mm
Height (English) 22 in.
Height (Metric) 560 mm
Depth (English) 23 in.
Depth (Metric) 580 mm
Weight (English) 40 lb.
Weight (Metric) 18 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.