missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ SICCO™ Dolly Desiccator

Product Code. 17147684
Change view
Click to view available options
Volume (Metric):
195 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
17147684 195 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17147684 Supplier Bohlender™ Supplier No. V176007
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Dolly Desiccator made of acrylic glass panels and aluminum frame.

  • Aluminum frame with panels made of acrylic glass
  • Work top made of aluminum
  • Includes four rails made of stainless steel, tray and hygrometer, four casters (two of them with brakes), lateral bow-type handle
  • Usable with up to 28 shelves
  • Reinforced aluminum frame with acrylic panels
  • Door with magnetic catch and circular rubber seal
  • Four casters (two of the casters with brakes)
  • Easy to read electronic hygrometer
  • Variable height shelves made of stainless steel
  • Telescopic shelves
  • Desiccant tray

Specifications

Material Acrylic
Volume (English) 52 gal.
Volume (Metric) 195 L
Width (English) 24 in.
Width (Metric) 600 mm
Height (English) 35 in.
Height (Metric) 900 mm
Depth (English) 17 in.
Depth (Metric) 430 mm
Weight (English) 60 lb.
Weight (Metric) 27 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.