missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ SICCO™ Maxi 1 Vitrum Desiccator

Product Code. 17147704
Change view
Click to view available options
Height (Metric):
1150 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) unitSize
17147704 1150 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17147704 Supplier Bohlender™ Supplier No. V184607

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Maxi 1 Vitrum Desiccator made of borosilicate glass 3.3 and aluminum frame.

  • Reinforced aluminum frame with heat-resistant borosilicate glass 3.3 panels
  • Includes four shelves made of stainless steel, tray, hygrometer, and four casters with brakes
  • Usable with up to 34 shelves
  • Door with magnetic catch and circular rubber seal
  • For storing hot materials (up to max. 300°C)
  • Very good chemical resistance against aggressive products
  • Variable height shelves made of stainless steel
  • Easy to read electronic hygrometer
  • Telescopic shelves

Specifications

Material Borosilicate Glass (3.3)
Volume (English) 82 gal.
Volume (Metric) 311 L
Width (English) 22 in.
Width (Metric) 560 mm
Height (English) 45 in.
Height (Metric) 1150 mm
Depth (English) 23 in.
Depth (Metric) 580 mm
Weight (English) 82 lb.
Weight (Metric) 37 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.