missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ SICCO™ Star Desiccator Double

Product Code. 17177724
Change view
Click to view available options
Volume (Metric):
106 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
17177724 106 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17177724 Supplier Bohlender™ Supplier No. V 193007
  • ONLINE EXCLUSIVE PRICE
    3684.63 €
    1737.11 € / Pack of 1
    Save 1947.52 €
    52% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Star Desiccator Double made of acrylic glass and aluminum with elastic gasket-lined double door.

  • Aluminum frame with panels made of acrylic glass and double door
  • Includes four shelves made of stainless steel, tray, hygrometer and desiccant
  • Usable with up to 26 shelves, stackable
  • Reinforced aluminum frame with acrylic panels
  • Door with magnetic catch and circular rubber seal
  • Non-slip rubber feet
  • Easy to read electronic hygrometer
  • Variable height shelves made of stainless steel
  • Telescopic shelves
  • Desiccant tray
  • Silica gel included

Specifications

Material Acrylic
Volume (English) 28 gal.
Volume (Metric) 106 L
Width (English) 25 in.
Width (Metric) 630 mm
Height (English) 20.4 in.
Height (Metric) 520 mm
Depth (English) 15 in.
Depth (Metric) 375 mm
Weight (English) 29 lb.
Weight (Metric) 13 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.