missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ SICCO™ Star Thermo Desiccator

Product Code. 17197694
Change view
Click to view available options
Material:
Acrylic
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material unitSize
17197694 Acrylic Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17197694 Supplier Bohlender™ Supplier No. V183007
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Star Thermo Desiccator made of acrylic glass and aluminum with temperature sensor.

  • Aluminum frame with 2-pane insulation (inside glass, outside acrylic glass)
  • Includes 4 shelves made of PC
  • Usable with up to 26 shelves
  • Integrated heating (850 W) with temperature sensor and air circulation
  • Electrical power connection 230 V/50 Hz is required
  • Optimum insulation for constant temperature
  • Easy to open door with magnetic strip
  • Controls at the front side for easy access
  • Exact temperature setting starting at room temperature plus 5°C up to max. 60°C
  • Temperature setting accuracy: 1°C
  • Deviation of temperature: ±1.75°C at 40°C
  • Heating with air circulation for fast and constant heating of the inner space

Specifications

Material Acrylic
Temperature Range (English) 41 to 140°F
Temperature Range (Metric) 5 to 60°C
Volume (English) 14.5 gal.
Volume (Metric) 55 L
Width (English) 12 in.
Width (Metric) 310 mm
Height (English) 25 in.
Height (Metric) 630 mm
Depth (English) 17 in.
Depth (Metric) 420 mm
Weight (English) 35 lb.
Weight (Metric) 16 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.