missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ SICCO™ Super Star Vitrum Desiccator

Product Code. 17177694
Change view
Click to view available options
Height (Metric):
525 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
17177694 525 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17177694 Supplier Bohlender™ Supplier No. V 182507
  • ONLINE EXCLUSIVE PRICE
    3449.80 €
    1757.41 € / Pack of 1
    Save 1692.39 €
    49% Off
 Restricted Item
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Super Star Vitrum Desiccator made of borosilicate glass 3.3 with aluminum frame.

  • Aluminum frame with panels made of heat-resistant borosilicate glass 3.3
  • Includes four shelves made of stainless steel, tray, hygrometer, desiccant and hose (5 m) with two quick couplings for gas filling
  • Usable with up to 26 shelves, stackable
  • Reinforced aluminum frame with borosilicate panels
  • Door with magnetic catch, circular rubber seal and cylinder lock
  • Extra big electronic hygrometer
  • Variable height shelves
  • Two connections for gas filling including quick couplings with self-sealing valves and hose
  • Telescopic shelves
  • Bore diameter of quick coupling: 6 mm
  • Bore diameter in panels: 16.5 mm

Specifications

Material Borosilicate Glass (3.3)
Volume (English) 13.4 gal.
Volume (Metric) 51 L
Width (English) 12 in.
Width (Metric) 310 mm
Height (English) 21 in.
Height (Metric) 525 mm
Depth (English) 15 in.
Depth (Metric) 375 mm
Weight (English) 33 lb.
Weight (Metric) 15 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.