missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ SICCO™ Vacuum Desiccator

Product Code. 10267691
Change view
Click to view available options
Volume (Metric):
18 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
10267691 18 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10267691 Supplier Bohlender™ Supplier No. V188004
  • ONLINE EXCLUSIVE PRICE
    6363.00 €
    5483.69 € / Pack of 1
    Save 879.31 €
    13% Off
Estimated Shipment: 31-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for storing sensitive products in a vacuum. SICCO™ Vacuum Desiccators allow storage in an oxygen and carbon dioxide free environment. Suitable for storage of semiconductor samples.

  • Vacuum inside the desiccator ensures rapid drying of the stored products
  • Massive acrylic glass (wall thickness 20mm)
  • Door with circular silicone gasket and four latches
  • vacuum gauge, two needle valves with hose connectors
  • Clear acrylic panels, interior is visible from all sides
  • Circular silicone seal
  • Non slip rubber feet
  • Variable height shelves
  • Vacuum gauge (0 to 760mm of mercury)
  • Vacuum up to 0,0001 Torr
  • Two needle valves with O.D. 9.0m

Specifications

Color Clear
Material PMMA Acrylic Glass
Product Type Vacuum Dessicator
Max. Shelf Load 9 kg
Volume (Metric) 18 L
Dimensions (D x W x H) Interior 260 x 260 x 260 mm
Width (Metric) 300 mm
Height (Metric) 340 mm
Depth (Metric) 300 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.