missing translation for 'onlineSavingsMsg'
Learn More

Wesbart™ Side Access Freezer Rack

Product Code. 17236914
Change view
Click to view available options
Holds:
Boxes (16)
Boxes (20)
Boxes (24)
Dimensions (L x W x H):
560 x 140 x 235 mm
560 x 140 x 339 mm
565 x 140 x 280 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Dimensions (L x W x H) Unit Size
17236914 Boxes (20) 565 x 140 x 280 mm Each
16601246 Boxes (16) 560 x 140 x 235 mm Each
17226914 Boxes (24) 560 x 140 x 339 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17236914 Supplier Wesbart™ Supplier No. SOR153
  • ONLINE EXCLUSIVE PRICE
    165.66 €
    140.22 € / Pack of 1
    Save 25.44 €
    15% Off
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Wesbart side loading racks to store cryoboxes.

ULT freezer racks for upright freezers to store boxes

Specifications

Description Aluminum Side Access Rack
Autoclavable Autoclavable
Holds Boxes (20)
Shape Rectangular
Stackable Yes
Sterility Non-sterile
Dimensions (L x W x H) 565 x 140 x 280 mm
Product Type Freezer Rack
Height (Metric) 280 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.