missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sieve Brush

Product Code. 11502763 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Size:
20 x 230 mm
30 x 135 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
11502763 20 x 230 mm Each
11512763 30 x 135 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 11502763
  • ONLINE EXCLUSIVE PRICE
    10.75 €
    10.42 € / Pack of 1
    Save 0.33 €
    3% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

A double-ended brush for use with Fisherbrand™ Stainless Steel Test Sieves.

  • Provides gentle brushing
  • Manufactured from brass with nylon bristles
  • Two different sizes: 30 x 135mm and 20 x 230mm

Specifications

Product Type Term Brush
Handle Material Brass
Quantity 1 Ea.
Size 20 x 230 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.