missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Signal Waist Coat 4 LG 7973-Yellow

Product Code. 17260301 Shop All Uvex Products
Click to view available options
Size:
Medium
X-Large
2X-Large
3X-Large
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17260301

Brand: Uvex™ 1732413

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

All that is essential is that everyone can be seen despite the poor visibility. The high-visibility clothing from the uvex protection flash collection uses bright reflective strips. And of course the cargo trousers and softshell jackets with their optimum fit can also be seen in daylight

  • Color: warning yellow / warning orange
  • Material: 65% polyester, 35% spandex, ca.245 g / m²
  • Active protection by horizontal and vertical fiber optic system
  • Velcro closure for quick closing the vest in the VT
  • With switch to activate and Switch between 3 light modes
  • Standards: EN ISO 20471, Class 1
  • Note: Please always battery pack
  • Sizes: M to 3XL Oversize surcharge: from size XXL + 10 %
  • Care: washing: 60 ° C, not chlorine, not suitable for tumble dryer, ironing 2 points
  • Cleaning: P Size: M to 3XL
TRUSTED_SUSTAINABILITY

Specifications

Closure Type Hook and Loop
Product Type High-visibility Vest
Color Orange
Size 2X-Large
Material Polyester Mesh
Thickness (Metric) 140 g/m²
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.