missing translation for 'onlineSavingsMsg'
Learn More

SymLine™ SignalBox

Product Code. 18686468
Change view
Click to view available options
Design:
1-channel
2-channel
5-channel
Plug Type:
EU, UK, US
EU-style
UK-style
US-style
Unit Size:
1 sheet
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Design Plug Type Unit Size
18686468 1-channel EU, UK, US 1 sheet
16583532 2-channel EU-style Each
17307419 2-channel UK-style Each
17317419 2-channel US-style Each
18666498 5-channel EU, UK, US 1 sheet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 18686468 Supplier SymLine™ Supplier No. 106735
  • ONLINE EXCLUSIVE PRICE
    680.00 €
    578.55 € / 1 sheets
    Save 101.45 €
    14% Off
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This built-in signal box monitors up to five filling levels at once, making it ideal for integration into lab furniture

  • Clever way to change a disposal container without interrupting the inflow.
  • LEDs and acoustic buzzer warn you in due time before the filling level of your collection containers reaches a critical height.
  • When container is changed, the alert can be muted via the new touchpad.
  • Includes touchless alarm-resetting fields for up to five containers, up to five switch inputs and up to five switch outputs for peripheral units, and power supply cable with open end and clamp.

Specifications

Design 1-channel
Type Liquid Spill Alarm
For Use With (Equipment) Safety Waste Cap and Electronic Level Controllers
Includes 5-channel, for Safety Waste Cap and other electronical level controlers, touchless alarm-resetting fields for five containers, five switch inputs and five switch outputs for peripheral units incl. 24V power supply (EU / UK /US)
Dimensions (L x W x H) 135 x 70 x 34
Weight (English) 1.32 lb.
Weight (Metric) 0.6 kg
Plug Type EU, UK, US
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.