missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Filters and Filtration
- Mechanical Sieves
- Endecotts SIKT 200 x 50 RFR Sieve, ISO 3310-1
Endecotts SIKT 200 x 50 RFR Sieve, ISO 3310-1
Product Code. 11587494
Change view
Click to view available options
Screen Size:
50 μm
100 μm
1.12 mm
112 μm
140 μm
160 μm
200 μm
2.24 mm
224 μm
280 μm
3.55 mm
355 μm
4.50 mm
5.00 mm
6.30 mm
6.70 mm
7.10 mm
9.00 mm
9.50 mm
11.20 mm
13.20 mm
16.00 mm
19.00 mm
22.40 mm
26.50 mm
31.50 mm
37.50 mm
45.00 mm
53.00 mm
56.00 mm
63.00 mm
75.00 mm
80.00 mm
90.00 mm
112.00 mm
Tamaño de la unidad:
Each
35 product options available for selection
| Código de producto. | Screen Size | Tamaño de la unidad |
|---|---|---|
| 11587494 | 200 μm | Each |
| 11644762 | 1.12 mm | Each |
| 11537474 | 2.24 mm | Each |
| 11577464 | 3.55 mm | Each |
| 11557464 | 4.50 mm | Each |
| 11537464 | 5.00 mm | Each |
| 11517464 | 6.30 mm | Each |
| 11507464 | 6.70 mm | Each |
| 11597454 | 7.10 mm | Each |
| 11577454 | 9.00 mm | Each |
| 11567454 | 9.50 mm | Each |
| 11547454 | 11.20 mm | Each |
| 11527454 | 13.20 mm | Each |
| 11517454 | 16.00 mm | Each |
| 11507454 | 19.00 mm | Each |
| 11597444 | 22.40 mm | Each |
| 11587444 | 26.50 mm | Each |
| 11567444 | 31.50 mm | Each |
| 11547444 | 37.50 mm | Each |
| 11537444 | 45.00 mm | Each |
| 11517444 | 53.00 mm | Each |
| 11507444 | 56.00 mm | Each |
| 11597434 | 63.00 mm | Each |
| 11577434 | 75.00 mm | Each |
| 11567434 | 80.00 mm | Each |
| 11557434 | 90.00 mm | Each |
| 11614762 | 112.00 mm | Each |
| 18888900 | 50 μm | Each |
| 11567504 | 100 μm | Each |
| 11547504 | 112 μm | Each |
| 11527504 | 140 μm | Each |
| 11507504 | 160 μm | Each |
| 11567494 | 224 μm | Each |
| 11547494 | 280 μm | Each |
| 11517494 | 355 μm | Each |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 35 options available.
Este artículo no se puede devolver.
Vea la política de devoluciones
Código de producto.
11587494
Proveedor
Endecotts
N.º de proveedor
200SIW.200
Este artículo no se puede devolver.
Vea la política de devoluciones
Descripción
- Each Endecotts test sieve is supplied with a calibration certificate.
- Test sieves are inspected and calibrated in accordance with procedures listed in clause 5.1, table 1 of ISO3310-1 and ASTM E11 respectively.
- Each sieve is supplied with a calibration certificate which includes all the information given previously in the certificate of compliance and more.
- The certificate records the number of apertures and wire diameters measured, the average aperture size and standard deviation separately for the warp and weft direction.
- The type of weave will also be stated.
- Moreover they are individually serial numbered to provide full traceability.
Especificaciones
Especificaciones
| Product Type | Test Sieve |
| Diameter (English) Outer | 7.8 in. |
| For Use With (Application) | Particle Sizing |
| Diameter (Metric) Outer | 200 mm |
| Frame Material | Stainless Steel |
| Screen Size | 200 μm |
| Mesh Material | Stainless Steel |
Título del producto
Seleccione un problema
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?