missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Silanized Disposable Culture Tubes

Product Code. 15280669
Change view
Click to view available options
Capacity (Metric):
8 mL
13 mL
20 mL
Diameter (Metric):
12 mm
13 mm
14.3 mm
15.75 mm
Quantity:
1000
250/Pk., 1000/Cs.
Unit Size:
Pack of 1000
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Quantity Unit Size
15280669 20 mL 14.3 mm 250/Pk., 1000/Cs. Pack of 1000
15213936 8 mL 12 mm 1000 Pack of 1000
15369531 13 mL 13 mm 1000 Pack of 1000
15382646 20 mL 15.75 mm 250/Pk., 1000/Cs. Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15280669 Supplier Thermo Scientific™ Supplier No. STT16100S
  • ONLINE EXCLUSIVE PRICE
    1060.00 €
    712.00 € / Pack of 1000
    Save 348.00 €
    32% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Save time and minimize waste costs when performing quantitative analysis or storing materials with these ready-to-use, silanized disposable culture tubes.

Save time and minimize waste costs when performing quantitative analysis or storing materials. Thermo Scientific™ Silanized Disposable Culture Tubes are pre-processed with a silanized surface deactivation treatment, and are offered in convenient, ready-to-use clean packs. Surface deactivation treatments such as silanization may play an important role in preserving the integrity of certain materials or extracts stored in glass containers. It also helps to avoid alkalinization of contents which may occur as carbonates leach from the glass with normal weathering.

Ordering Information:

Case of 1000

Includes:

Certificate of Conformance

Recommended for:

Deactivated glassware

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Description Screw Thread Tube
Capacity (Metric) 20 mL
Length (Metric) 101.6 mm
Material Borosilicate Glass (Type 1)
Disposable Single-use
Quantity 250/Pk., 1000/Cs.
Thread Size 15-415
Diameter (Metric) 14.3 mm
Closure Type Not Included
Product Type Culture Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.